Zoro Homepage

Men's All Purpose Rubber Boot, Steel Toe, 13" Height, Black, 9

  • Mfr # 445L55

  • Zoro # G5583413


product price: $22.79
/pr

Key Features

Size
9
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445L55
Zoro #
G5583413
UPC #
-
Country of Origin
United States

Dimensions

Size
9
Height
13"
Boot Height
15 in
Boot Height Adjustment
Standard Height
Footwear Size
9

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
All Purpose
Upper Material
PVC
Footwear Shank
No
Footwear Application
General Purpose
Resists
Ammonium Hydroxide, Industrial Detergent, Lactic Acid, Milk, Sodium Hydroxide, Acetic Acid, Battery Acid, Hydrochloric Acid
Style Number
45567
Typical Rubber Boot Application
General Use
Standards
ASTM F2413-11
Footwear Closure Type
Pull On
Insulation Type
None
Metatarsal Guard
No
Insulated
No
Predominant Footwear Color
Black
Rubber Boot Style
Mid-Calf
Footwear Sole Pattern
Lug
For Outdoor Traction
No
Midsole Material
PVC
Outsole Material
PVC
Closure Type
Pull On
Completely Non Metallic
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Shoe Style
Knee
Safety Criteria
Oil-Resistant Sole, Steel Toe, Waterproof
Insole Material
EVA
Footwear Brand
TALON TRAX
Boot Color
Black
Insole Color
Gray
Footwear Closure
Pull-On

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 9, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.