Zoro Homepage

Men's Talon Trax Rubber Boot, Plain Toe, 15" Height, White, 11, PR

  • Mfr # 45DZ21

  • Zoro # G1824131


product price: $32.69
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
White
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45DZ21
Zoro #
G1824131
UPC #
190735682425
Country of Origin
United States

Dimensions

Size
11
Height
15"
Footwear Width
E
Boot Height
15 in
Boot Height Adjustment
Standard Height

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.