Watercolor Fountain Blue Peel and Stick Wallpaper

  • Mfr # RMK12533RL

  • Zoro # G816159197


product price:  $38.25
/ea

Key Features

Application
Peel & Stick
Material
Vinyl
Width
18 in
Color
Blue
Length
226.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMK12533RL
Zoro #
G816159197
UPC #
34878061122
Country of Origin
United States

Dimensions

Width
18 in
Length
226.3 in
Depth
0.025 in

Details

Application
Peel & Stick
Material
Vinyl
Color
Blue

Description

The Watercolor Fountain pattern is inspired by the crashing of the Pacific Ocean waves.


  • Roll size - 18 inches wide x 18.86 feet. Design has a Straight match with a 18 inch repeat. Covers 28.29 square feet.
  • Peel and stick to apply – no water, no paste, no mess
  • 100% removable peel and stick wallpaper.
  • No sticky residue left behind upon removal
  • Where to Apply - Our wallpaper adheres to any smooth, flat, and clean surface. Walls should be cleaned before use. Our products are not designed for textured walls.
  • Repositionable, washable, and strippable
  • Superior strength & properties to regular contact paper (thicker & leaves no sticky residue behind)
  • Perfect for both renters and homeowners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products