Tti-DR150 Dragon 150 Garage Fan

  • Mfr # Tti-DR150
  • Zoro # G503998610
product price: 
$
393.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Tti-DR150
Zoro #
G503998610
UPC #
838037000713
Country of Origin
China

Description

Tamarack's highly acclaimed visual effects are by using products created by a variety of artisans. Trends and traditions, as well as unusual specialty products are among the long list of artisan made Tamarack items. Metal, apparel, jewelry, souvenirs, wood, glass, furniture, pottery, outdoor decor, fine art, fine craft, musical instrument, music, books, and homemade specialty food items and candies are all on the Tamarack list.

Features
  • Tamarack Dragon150 235 CFM Garage Exhaust Fan
Specifications
  • Dimension: 13.25" H x 10.1875" W x 15.5" L
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews