Shop TAMARACK
Create Account
TTi-HV1000 R38 Insulated Whole House Fan - 1 Speed
Mfr # TTi-HV1000R38
Zoro # G304143677
product price:Â $1,105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTi-HV1000R38
- Zoro #
- G304143677
- UPC #
- -
- Country of Origin
- China
Description
The HV1000 is a powerful, insulated whole house fan that will quietly and effectively reduce the indoor temperature of your home. The indoor temperature is often higher than the outdoor temperature, particularly in the evening. By pulling heat out of your home, cooler outside air is drawn in. The heated air is then pushed out through the attic vents.
Features- Easy installation - No joist cutting necessary
- No maintenance
- Mechanically sealed doors insulated to R38
- Fits 16 or 24 in. on center joist
- R38 Insulated Whole House Fan.
- Doors seal tight when not in use.
- 1-speed - 1000 cf.
- Hard wired for power and customer supplied control.
- Includes interior ceiling grille.
- Dimension - 34 x 11 x 22 in.
- Item Weight - 29 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.