Shop TAMARACK

TTi-HV1600r38 R38 Insulated Whole House Fan - 2 Speed

  • Mfr # TTi-HV1600r38
  • Zoro # G504143729

product price: 
$
1,216.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TTi-HV1600r38
Zoro #
G504143729
UPC #
-
Country of Origin
China

Description

The HV1600 is a powerful, insulated whole house fan that will quietly and effectively reduce the indoor temperature of your home. The indoor temperature is often higher than the outdoor temperature, particularly in the evening. By pulling heat out of your home, cooler outside air is drawn in. The heated air is then pushed out through the attic vents. The HV1600 utilizes efficient two, two-speed fan motors to minimize noise and power consumption. Our system has the industry's only automatic, motorized dual door assembly, providing an air tight seal with insulating value of R-38. The HV1600 is designed for quick and easy installation. The fan housing will fit either 16 or 24 in. on-center joists with no joist cutting. The grille attaches to the ceiling below for a clean finished look from the living space.

Features
  • Two Speed 1,100/1,600 CFM
  • Radio Frequency Remote Controlled Whole House Fan.
  • Doors seal tight when not in use.
  • Includes Interior ceiling grille and a 6 ft. power cord.
  • 55 decibels low speed 65 decibels high speed
  • Easy Installation
  • No Maintenance
  • Radio Frequency remote controlled for speed and operation, eliminates the expense for added wall controls.
  • Power - 230 Watts
  • Material - Metal
  • Color - White
  • Dimension - 34 x 11 x 22 in.
  • Item Weight - 37 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.