Shop TAMARACK
Create Account
TTi-HV1600r50 R50 Insulated Whole House Fan - 2 Speed
- Mfr # TTi-HV1600r50
- Zoro # G904143749
product price:Â
$
1,310.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTi-HV1600r50
- Zoro #
- G904143749
- UPC #
- -
- Country of Origin
- China
Description
The R50 is an innovative design in whole house cooling. The system is engineered to efficiently reduce the indoor temperature of your home by introducing cooler outside air. Install the whole house fan and enjoy the comfort and benefit of a well ventilated home while reducing your energy costs and your carbon footprint.
Features- R50 Insulated, Two Speed 1,100/1,600 CFM
- Radio Frequency Remote Controlled Whole House Fan.
- Doors seal tight when not in use.
- Includes Interior ceiling grille and a 6 ft. power cord.
- Energy Efficient
- Easy Installation
- No Maintenance
- Fits 16 in. or 24 in. On Center Joists
- No Joist Cutting Necessary
- Low Profile
- Dimension - 34 x 11 x 22 in.
- Item Weight - 40 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.