Zoro Homepage

Spray Paint, Black, Matte, 3 oz

  • Mfr # TAM85006

  • Zoro # G304133906


product price: $28.45
/ea

Key Features

Color Family
Black
Net Weight
3 oz
Sheen
Matte
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAM85006
Zoro #
G304133906
UPC #
-
Country of Origin
China

Details

Item
Spray Paint
Color
Black
Color Family
Black
Net Weight
3 oz
Sheen
Matte
Application Method
Spray

Description

Tamiya Paint maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.

Features
  • These cans of spray paint are extremely useful for painting large surfaces
  • The paint is a synthetic lacquer that cures in a short period of time
  • Each can contains 100ml of paint, which is enough to fully cover 2 or 3, 1/24 scale sized car bodies
  • Tamiya spray paints are not affected by acrylic or enamel paints
Specifications
  • Volume: 100ml

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.