Shop TAMIYA PAINT
See all product information
Create Account
TAM85023 Ts - 23 Light Blue Spray Lacquer
- Mfr # TAM85023
- Zoro # G804134052
product price:Â
$
35.89
/ea
Key Features
Color
Light Blue
Color Family
Blue
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAM85023
- Zoro #
- G804134052
- UPC #
- -
- Country of Origin
- China
- Item
- Spray Paint
- Color
- Light Blue
- Color Family
- Blue
- Application Method
- Spray
Description
Features
- These cans of spray paint are extremely useful for painting large surfaces
- The paint is a synthetic lacquer that cures in a short period of time
- Tamiya spray paints are not affected by acrylic or enamel paints
- Color: Light Blue
- Volume: 100 ml
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.