Tamiya Paint TAM81040 250 ml X- 20A Acrylic & PolyThinner

  • Mfr # TAM81040

  • Zoro # G104134042


product price: $26.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAM81040
Zoro #
G104134042
UPC #
4950344996636
Country of Origin
China

Description

Features
  • Can be used on styrol resins, styrofoam, wood, plus all of the commo model plastics
  • It covers well, flows smoothly with no blushing or fading, and ca be blended easily
  • Plastic bottle with a screw-on lid
Specifications
  • Volume: 250 ml

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.