TAM85008 100 ml Spray Lacquer TS-8; Italian Red
- Mfr # TAM85008
- Zoro # G504133720
product price:Â
$
34.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAM85008
- Zoro #
- G504133720
- UPC #
- 4950344988020
- Country of Origin
- China
Description
Tamiya ts spray paint is a synthetic lacquer that cures in a short period of time. The spray paint is extremely useful for painting large model surfaces. Tamiya spray paints are not affected by acrylic or enamel paints. Therefore, following the painting of the entire assembly, details can be added or picked out using enamel and/or acrylic paints.
Specifications- Color: Italian Red
- Capacity: 100 ml
- Weight: 0.31 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.