
Multipurpose Trays, Assorted Colors, PK4
Mfr # 77040
Zoro # G9426156
product price: $38.69
/pk 4, $9.67/eaKey Features
Material
Plastic
Color
Yellow
Length
16"
Width
12"
Features
Stackable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77040
Zoro #
G9426156
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
16"
Width
12"
Height
1"
Details
Item
Art/Craft Activity Tray
Material
Plastic
Color
Yellow
Features
Stackable
Application/Usage
Multipurpose
Description
The possibilities are endless with this set of 4 heavy-duty multi-purpose trays in 4 colors! Keep art projects neatly contained and organized; large enough in size to fit a standard 8.5" x 11" piece of paper or a worksheet with plenty of room for manipulatives to fit inside tray on the sides. Suitable for finger painting projects, collaging, clay or playdough, and other messy art projects. Or use for individualized sensory activities filling trays with, water, sand, plastic sensory pellets, beads and more! Trays measures 12" x 16" x 1" deep".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.