Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tampons w/Applicator, 5 1/4 in L, Reg, PK12

  • Mfr # 24751

  • Zoro # G504859989


product price: $144.99
/pk 12, $12.08/ea
Free Shipping & Returns

Key Features

Includes
(40) Tampons
Length
5 1/4 in
Height
6 1/10 in
Product Type
Tampons
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24751
Zoro #
G504859989
UPC #
073010247512
Country of Origin
Czechia

Dimensions

Length
5 1/4 in
Height
6 1/10 in
Width
2 1/2 in

Details

Includes
(40) Tampons
Item
Tampon with Applicator
Product Type
Tampons
Biodegradable
Yes
Vendible
No
Features
Cardboard Applicator
Fragrance
Fragrance Free
Absorption Level
Regular

Description

Tampon with Applicator, Absorption Level Regular, Features Cardboard Applicator, Product Type Tampons, Vendible No, Length 5 1/4 in, Width 2 1/2 in, Fragrance Fragrance Free, Standards Not Applicable, Biodegradable Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.