Shop TAMPER-PRUF SCREWS
See all product information
Create Account
#10-24 x 1-1/4 in Spanner Flat Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 50 PK
- Mfr # 121900
- Zoro # G2507863
product price:Â
$
14.49
/pk of 50, $0.29/ea
Key Features
Flat Head
Spanner Drive
System of Measurement
Inch
Drive Size
#10
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121900
- Zoro #
- G2507863
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Spanner
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Standards
- ANSI/ASME B18.6.3
- Item
- Tamper Resistant Screw
- Head Angle (Deg.)
- 82
- Pack Size
- Small
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.6.3
- Thread Type
- Coarse
- Resistance Properties
- Tamper-Resistant
- Thread Fit
- 2A
- Material Grade/Class
- 302
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1-1/4 in
- Drive Size
- #10
- Head Dia.
- 0.340 to 0.385 in
- Head Height
- 0.116 in
- Thread Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Head Width
- 0.385 in
- Maximum Head Width
- 25/64 in
- Screw Size
- #10
- Maximum Head Height
- 7/64 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Spanner, Thread Size #10-24, Fastener Length 1 1/4 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #10, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.