#10-24 x 1-1/4 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK

  • Mfr # 400705

  • Zoro # G2901945


product price:  $13.99
/pk 50, $0.28/ea
Sold in multiples of 2 for $27.98

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Drive Size
T20
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400705
Zoro #
G2901945
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
1-1/4 in
Drive Size
T20
Head Dia.
0.385 in
Head Height
0.116 in
Head Width
0.385 in
Screw Size
#10
Maximum Head Width
25/64 in
Maximum Head Height
7/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Thread Fit
3A/2A
Thread Type
Coarse
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Torx(R), Thread Size #10-24, Fastener Length 1 1/4 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size T20, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Washer Thickness -, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.