#10-24 x 1-1/4 in Torx Flat Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 10 PK
- Mfr # 91620
- Zoro # G3192305
product price:Â
$
9.75
/pk of 10, $0.98/ea
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Drive Size
T25
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91620
- Zoro #
- G3192305
- UPC #
- -
- Country of Origin
- Germany
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Standards
- ANSI/ASME B18.6.3
- Item
- Tamper Resistant Screw
- Head Angle (Deg.)
- 82
- Pack Size
- Small
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.6.3
- Thread Fit
- 2A
- Thread Type
- Coarse
- Resistance Properties
- Tamper-Resistant
- Type
- Machine Screw
- Material Grade/Class
- 302
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1-1/4 in
- Drive Size
- T25
- Head Height
- 0.127 in
- Head Dia.
- 0.359 to 0.411 in
- Thread Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Maximum Head Width
- 13/32 in
- Head Width
- 0.411 in
- Screw Size
- #10
- Maximum Head Height
- 7/32 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Tamper-Resistant Torx(R), Thread Size #10-24, Fastener Length 1 1/4 in, Head Width 0.411 in, Head Height 0.127 in, Drive Size T25, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 13/32 in, Minimum Head Width Not Applicable, Maximum Head Height 7/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.