#10-24 x 1/2 in Spanner Truss Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 10 PK
- Mfr # 6001040
- Zoro # G2683064
product price:Â
$
2.89
/pk of 10, $0.29/ea
Key Features
Truss Head
Spanner Drive
System of Measurement
Inch
Drive Size
#10
Material
18-8 Stainless Steel
Finish
Plain
Head Height
0.118 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6001040
- Zoro #
- G2683064
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Spanner
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Tamper Resistant Screw
- Includes Nut
- Nut Not Included
- Includes Washer
- Washer Not Included
- Head Style
- Round
- Pack Size
- Small
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.6.3
- Thread Type
- Coarse
- Type
- Machine Screw
- Material Grade/Class
- 302
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1/2 in
- Drive Size
- #10
- Head Height
- 0.118 in
- Head Dia.
- 0.448 in
- Overall Length
- 1/2 in
- Thread Length
- 1/2 in
- Head Width
- 0.448 in
- Screw Size
- #10
- Maximum Head Height
- 1/8 in
- Maximum Head Width
- 29/64 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Tamper Resistant Screw, Head Type Truss, Material Stainless Steel, Finish Plain, Drive Spanner, Thread Size #10-24, Fastener Length 1/2 in, Head Width 0.448 in, Head Height 0.118 in, Drive Size #10, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 29/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.