Shop TAMPER-PRUF SCREWS
See all product information
Create Account
#10-24 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Zinc Plated Finish, Steel, 50 PK
- Mfr # #0172
- Zoro # G2788615
product price:Â
$
5.39
/pk of 50, $0.11/ea
Sold in multiples of 2Â pks for
$10.78
Key Features
Round Head
Tri-Groove Drive
System of Measurement
Inch
Drive Size
#10
Material
Steel
Finish
Zinc Plated
Head Dia.
0.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- #0172
- Zoro #
- G2788615
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Tri-Groove
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Tamper Resistant Screw
- Includes Washer
- Washer Not Included
- Pack Size
- Small
- Head Style
- Round
- Includes Nut
- Nut Not Included
- Dimensional Standards
- ASME B18.6.3
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Type
- Machine Screw
- Material Grade/Class
- 1018
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1/2 in
- Drive Size
- #10
- Head Dia.
- 0.37 in
- Head Height
- 0.148 in
- Overall Length
- 1/2 in
- Thread Length
- 1/2 in
- Head Width
- 0.37 in
- Screw Size
- #10
- Maximum Head Height
- 9/64 in
- Maximum Head Width
- 3/8 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Tamper Resistant Screw, Head Type Round, Material Steel, Finish Zinc-Plated, Drive Tri-Groove, Thread Size #10-24, Fastener Length 1/2 in, Head Width 0.37 in, Head Height 0.148 in, Drive Size #10, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.