#10-24 x 3/4 in One-Way Round Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 100 PK

  • Mfr # 141490

  • Zoro # G3009002


product price:  $18.59
/pk 100, $0.19/ea

Key Features

Round Head
One-Way Drive
System of Measurement
Inch
Drive Size
#10
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141490
Zoro #
G3009002
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
3/4 in
Drive Size
#10
Head Dia.
0.334 to 0.359 in
Head Height
0.137 in
Overall Length
3/4 in
Thread Length
3/4 in
Maximum Head Height
9/64 in
Head Width
0.359 in
Maximum Head Width
23/64 in
Screw Size
#10

Details

System of Measurement
Inch
Head Type
Round
Drive
One-Way
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
Item
Tamper Resistant Screw
Pack Size
Small
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Resistance Properties
Tamper-Resistant
Thread Type
Coarse
Thread Fit
2A
Type
Machine Screw
Material Grade/Class
302

Description

Tamper Resistant Screw, Head Type Round, Material Stainless Steel, Finish Plain, Drive One-Way, Thread Size #10-24, Fastener Length 3/4 in, Head Width 0.359 in, Head Height 0.137 in, Drive Size #10, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products