#10-24 x 3/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # 400220

  • Zoro # G3331167


product price:  $13.15
/pk 100, $0.13/ea

Key Features

Button Head
Torx Drive
System of Measurement
Inch
Drive Size
T25
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400220
Zoro #
G3331167
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
3/4 in
Drive Size
T25
Head Dia.
0.361 in
Head Height
0.096 in
Head Width
0.354 in
Screw Size
#10
Overall Length
3/4 in
Maximum Head Height
3/32 in
Maximum Head Width
23/64 in

Details

System of Measurement
Inch
Head Type
Button
Drive
Torx
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
Item
Machine Screw
Thread Fit
3A/2A
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
1018
Type
Machine Screw

Description

Machine Screw, Head Type Button, Material Steel, Finish Zinc-Plated, Drive Torx(R), Thread Size #10-24, Fastener Length 3/4 in, Head Width 0.354 in, Head Height 0.096 in, Drive Size T25, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.