#10-24 x 3/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # 480740

  • Zoro # G3301471


product price:  $16.69
/pk 100, $0.17/ea

Key Features

Pan Head
Torx Drive
System of Measurement
Inch
Drive Size
T25
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480740
Zoro #
G3301471
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
3/4 in
Drive Size
T25
Head Dia.
0.373 in
Head Height
0.133 in
Screw Size
#10
Head Width
0.373 in
Overall Length
3/4 in
Maximum Head Height
9/64 in
Maximum Head Width
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
1018
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Torx(R), Thread Size #10-24, Fastener Length 3/4 in, Head Width 0.373 in, Head Height 0.133 in, Drive Size T25, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.