Shop TAMPER-PRUF SCREWS
See all product information
Create Account
#10-32 x 1 in Torx Button Tamper Resistant Screw, Black Oxide Finish, Steel, 25 PK
- Mfr # 81200
- Zoro # G3115682
product price:Â
$
7.49
/pk of 25, $0.30/ea
Key Features
Button Head
Torx Drive
System of Measurement
Inch
Drive Size
T25
Material
Steel
Finish
Black Oxide
Standards
ANSI/ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81200
- Zoro #
- G3115682
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Button
- Drive
- Torx
- Material
- Steel
- Finish
- Black Oxide
- Standards
- ANSI/ASME B18.6.3
- Item
- Tamper Resistant Screw
- Pack Size
- Small
- Dimensional Standards
- ASME B18.3
- Thread Style
- Fully Threaded
- Thread Fit
- 3A/2A
- Thread Type
- Fine
- Resistance Properties
- Tamper-Resistant
- Material Grade/Class
- 4037
- Type
- Machine Screw
- Shell Material
- Steel
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 1 in
- Drive Size
- T25
- Head Dia.
- 0.347 to 0.361 in
- Head Height
- 0.101 in
- Thread Length
- 1 in
- Overall Length
- 1 in
- Maximum Head Width
- 23/64 in
- Maximum Head Height
- 3/32 in
- Head Width
- 0.361 in
- Screw Size
- #10
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Tamper Resistant Screw, Head Type Button, Material Steel, Finish Black Oxide, Drive Tamper-Resistant Torx(R), Thread Size #10-32, Fastener Length 1 in, Head Width 0.361 in, Head Height 0.101 in, Drive Size T25, Dimensional Standards ASME B18.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.