#10-32 x 3/8 in Torx Button Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 25 PK

  • Mfr # 91170

  • Zoro # G2867724


product price:  $8.39
/pk 25, $0.34/ea

Key Features

Button Head
Torx Drive
System of Measurement
Inch
Drive Size
T25
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91170
Zoro #
G2867724
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Fastener Length
3/8 in
Drive Size
T25
Head Dia.
0.347 to 0.361 in
Head Height
0.101 in
Overall Length
3/8 in
Thread Length
3/8 in
Maximum Head Width
23/64 in
Head Width
0.361 in
Maximum Head Height
3/32 in
Screw Size
#10

Details

System of Measurement
Inch
Head Type
Button
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
Item
Tamper Resistant Screw
Pack Size
Small
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
Resistance Properties
Tamper-Resistant
Thread Fit
2A
Thread Type
Fine
Material Grade/Class
302
Type
Machine Screw

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive Tamper-Resistant Torx(R), Thread Size #10-32, Fastener Length 3/8 in, Head Width 0.361 in, Head Height 0.101 in, Drive Size T25, Dimensional Standards ASME B18.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products