#10-32 x 4 in Spanner Pan Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 25 PK

  • Mfr # 121270

  • Zoro # G2560512


product price:  $16.19
/pk 25, $0.65/ea

Key Features

Pan Head
Spanner Drive
System of Measurement
Inch
Drive Size
#10
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121270
Zoro #
G2560512
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Fastener Length
4 in
Drive Size
#10
Head Dia.
0.357 to 0.373 in
Head Height
0.11 in
Thread Length
4 in
Overall Length
4 in
Head Width
0.373 in
Maximum Head Width
3/8 in
Maximum Head Height
7/64 in
Minimum Thread Length
2 in
Screw Size
#10

Details

System of Measurement
Inch
Head Type
Pan
Drive
Spanner
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
Item
Tamper Resistant Screw
Pack Size
Small
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.6.3
Thread Fit
2A
Thread Type
Fine
Resistance Properties
Tamper-Resistant
Material Grade/Class
302
Type
Machine Screw

Description

Tamper Resistant Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Spanner, Thread Size #10-32, Fastener Length 4 in, Head Width 0.373 in, Head Height 0.11 in, Drive Size #10, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 2 in, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products