CAD Drawings

Download CAD Files

1/4"-20 x 2 in Hex Button Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 10 PK

  • Mfr # 22300

  • Zoro # G3367743

CAD Available

product price:  $8.19
/pk 10, $0.82/ea

Key Features

Button Head
Hex Drive
CAD Drawing
System of Measurement
Inch
Drive Size
5/32 in
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22300
Zoro #
G3367743
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Drive Size
5/32 in
Head Dia.
0.419 to 0.437 in
Head Height
0.122 to 0.132 in
Thread Length
2"
Overall Length
2 in
Maximum Head Width
7/16 in
Maximum Head Height
1/8 in

Details

System of Measurement
Inch
Head Type
Button
Drive
Hex
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
Item
Tamper Resistant Screw
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
CAD Available
Yes
Type
Machine Screw
Thread Type
Coarse
Material Grade/Class
302

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive External Hex, Thread Size 1/4 In.-20, Fastener Length 2 in, Head Height 0.122 to 0.132 in, Drive Size 5/32 in, Dimensional Standards ASME B18.3, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 7/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products