3/8"-16 x 3/4 in Spanner Truss Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 10 PK

  • Mfr # 6002560

  • Zoro # G3370062


product price:  $10.19
/pk 10, $1.02/ea

Key Features

Truss Head
Spanner Drive
System of Measurement
Inch
Drive Size
#14
Material
18-8 Stainless Steel
Finish
Plain
Head Dia.
0.823 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6002560
Zoro #
G3370062
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
3/4 in
Drive Size
#14
Head Dia.
0.823 in
Head Height
0.215 in
Thread Length
3/4 in
Overall Length
3/4 in
Head Width
0.823 in
Screw Size
3/8 in
Maximum Head Height
7/32 in
Maximum Head Width
53/64 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Spanner
Material
18-8 Stainless Steel
Finish
Plain
Item
Tamper Resistant Screw
Pack Size
Small
Includes Washer
Washer Not Included
Includes Nut
Nut Not Included
Head Style
Round
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
302
Type
Machine Screw

Description

Tamper Resistant Screw, Head Type Truss, Material Stainless Steel, Finish Plain, Drive Spanner, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Head Width 0.823 in, Head Height 0.215 in, Drive Size #14, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 53/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products