Shop TAMPER-PRUF SCREWS
See all product information
Create Account
#4-40 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # 400500
- Zoro # G2778142
product price:Â
$
6.69
/pk of 100, $0.07/ea
Sold in multiples of 2Â pks for
$13.38
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Drive Size
T8
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400500
- Zoro #
- G2778142
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #4-40
- Fastener Length
- 3/4 in
- Drive Size
- T8
- Head Dia.
- 0.212 in
- Head Height
- 0.067 in
- Screw Size
- #4
- Head Width
- 0.212 in
- Maximum Head Width
- 7/32 in
- Maximum Head Height
- 1/16 in
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Torx(R), Thread Size #4-40, Fastener Length 3/4 in, Head Width 0.212 in, Head Height 0.067 in, Drive Size T8, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Washer Thickness -, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.