5/16"-18 x 1 in Hex Button Tamper Resistant Screw, Black Oxide Finish, Case Hardened Steel, 10 PK

  • Mfr # 21630

  • Zoro # G2720986

CAD Available

product price:  $6.19
/pk 10, $0.62/ea

Key Features

Button Head
Hex Drive
CAD Drawing
System of Measurement
Inch
Drive Size
3/16 in
Material
Case Hardened Steel
Finish
Black Oxide
Standards
ANSI/ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21630
Zoro #
G2720986
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Drive Size
3/16 in
Head Height
0.152 to 0.166 in
Head Dia.
0.527 to 0.547 in
Thread Length
1"
Overall Length
1 in
Maximum Head Height
11/64 in
Maximum Head Width
35/64 in

Details

System of Measurement
Inch
Head Type
Button
Drive
Hex
Material
Case Hardened Steel
Finish
Black Oxide
Standards
ANSI/ASME B18.6.3
Item
Tamper Resistant Screw
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
CAD Available
Yes
Type
Machine Screw
Thread Type
Coarse
Material Grade/Class
4037

Description

Tamper Resistant Screw, Head Type Button, Material Steel, Finish Black Oxide, Drive External Hex, Thread Size 5/16 In.-18, Fastener Length 1 in, Head Height 0.152 to 0.166 in, Dimensional Standards ASME B18.3, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 35/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products