5/16"-18 x 2 in Hex Button Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 5 PK

  • Mfr # 22370

  • Zoro # G2601751


product price:  $7.31
/pk 5, $1.46/ea

Key Features

Button Head
Hex Drive
System of Measurement
Inch
Drive Size
3/16 in
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22370
Zoro #
G2601751
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
2 in
Drive Size
3/16 in
Head Dia.
0.527 to 0.547 in
Head Height
0.152 to 0.166 in
Thread Length
2"
Maximum Head Height
11/64 in
Maximum Head Width
35/64 in
Overall Length
2 in

Details

System of Measurement
Inch
Head Type
Button
Drive
Hex
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
Item
Tamper Resistant Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.3
Type
Machine Screw
Material Grade/Class
302
Thread Type
Coarse

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive External Hex, Thread Size 5/16 In.-18, Fastener Length 2 in, Head Height 0.152 to 0.166 in, Dimensional Standards ASME B18.3, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 35/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products