#6-32 x 1-1/2 in Spanner Flat Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 50 PK

  • Mfr # 121760

  • Zoro # G2777406


product price:  $15.99
/pk 50, $0.32/ea

Key Features

Flat Head
Spanner Drive
System of Measurement
Inch
Drive Size
#6
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121760
Zoro #
G2777406
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
1-1/2 in
Drive Size
#6
Head Dia.
0.244 to 0.279 in
Head Height
0.083 in
Thread Length
1 1/2 in
Overall Length
1 1/2 in
Head Width
0.279 in
Maximum Head Width
9/32 in
Screw Size
#6
Maximum Head Height
5/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Spanner
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
Item
Tamper Resistant Screw
Head Angle (Deg.)
82
Pack Size
Small
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Fit
2A
Resistance Properties
Tamper-Resistant
Type
Machine Screw
Material Grade/Class
302

Description

Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Spanner, Thread Size #6-32, Fastener Length 1 1/2 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #6, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.