#6-32 x 1/4 in One-Way Round Tamper Resistant Screw, Plain Finish, 18-8 Stainless Steel, 100 PK
- Mfr # 141408
- Zoro # G2558446
product price:Â
$
8.99
/pk of 100, $0.09/ea
Key Features
Round Head
One-Way Drive
System of Measurement
Inch
Drive Size
#6
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 141408
- Zoro #
- G2558446
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 1/4 in
- Drive Size
- #6
- Head Dia.
- 0.240 to 0.260 in
- Head Height
- 0.103 in
- Thread Length
- 1/4 in
- Overall Length
- 1/4 in
- Head Width
- 0.26 in
- Maximum Head Width
- 17/64 in
- Maximum Head Height
- 7/64 in
- Screw Size
- #6
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Tamper Resistant Screw, Head Type Round, Material Stainless Steel, Finish Plain, Drive One-Way, Thread Size #6-32, Fastener Length 1/4 in, Head Width 0.26 in, Head Height 0.103 in, Drive Size #6, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.