#8-32 x 3/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # 400100

  • Zoro # G2834124


product price:  $19.45
/pk 100, $0.19/ea

Key Features

Button Head
Torx Drive
System of Measurement
Inch
Drive Size
T15
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400100
Zoro #
G2834124
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
3/4 in
Drive Size
T15
Head Dia.
0.312 in
Head Height
0.082 in
Screw Size
#8
Head Width
0.305 in
Maximum Head Width
5/16 in
Maximum Head Height
5/64 in

Details

System of Measurement
Inch
Head Type
Button
Drive
Torx
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Small
Thread Fit
3A/2A
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Type
Machine Screw

Description

Machine Screw, Head Type Button, Material Steel, Finish Zinc-Plated, Drive Torx(R), Thread Size #8-32, Fastener Length 3/4 in, Head Width 0.305 in, Head Height 0.082 in, Drive Size T15, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products