Shop TAMPER-PRUF SCREWS
See all product information
Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK
Mfr # 401360
Zoro # G2849217
product price:Â $6.99
/pk 50, $0.14/eaKey Features
Pan Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Drive Size
T27
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
401360
Zoro #
G2849217
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#12
Fastener Length
1 in
Drive Size
T27
Head Height
0.151 in
Head Dia.
0.425 in
Head Width
0.425 in
Thread Size
#12
Maximum Head Width
27/64 in
Maximum Head Height
5/32 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.3, SAE J933
Meets/Exceeds
ANSI/ASME B18.6.3 and SAE J933
Dimensional Standards
ASME B18.6.3, SAE J933
Pack Size
Small
Material Quality Standards
SAE J933
Type
Sheet Metal Screw
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #12, Fastener Length 1 in, Head Width 0.425 in, Head Height 0.151 in, Drive Size T27, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Torx(R), Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.