Sheet Metal Screw, 18-8 Stainless Steel Flat Head Phillips Drive

  • Mfr # 2.14A2FS

  • Zoro # G508435240


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.14A2FS
Zoro #
G508435240
UPC #
-
Country of Origin
United States

Details

Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Item
Sheet Metal Screw

Description

#14 x 2 security sheet metal screw - flat phillips head - 18-8 stainless steel - pkg of 50 security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Traditional phillips drive with tamper-resistant pin added for security. Easy to drive & remove with matching tool. Cannot be removed with phillips screwdriver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.