Sheet Metal Screw, 18-8 Stainless Steel Oval Head Torx Drive

  • Mfr # 4.10A112BS

  • Zoro # G908435192


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Oval Head
Torx Drive
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4.10A112BS
Zoro #
G908435192
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Head Type
Oval
Drive
Torx
Material
18-8 Stainless Steel
Item
Sheet Metal Screw

Description

#10ab x 1-1/2 security sheet metal screw - button torx head - 18-8 stainless steel - pkg of 100 security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx pin-head offers a high degree of security & requires matching driver bit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products