Shop TAMPER-PRUF SCREWS
See all product information
Create Account
Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK
- Mfr # 451400
- Zoro # G3070742
product price:Â
$
12.39
/pk of 50, $0.25/ea
Key Features
Pan Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Drive Size
T20
Material
Stainless Steel
Finish
Plain
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451400
- Zoro #
- G3070742
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Torx
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ANSI/ASME B18.6.3, SAE J933
- Application
- Plastics and Sheet Metal
- Meets/Exceeds
- ANSI/ASME B18.6.3 and SAE J933
- Material Quality Standards
- SAE J933
- Type
- Sheet Metal Screw
- Dimensional Standards
- ASME B18.6.3, SAE J933
- Pack Size
- Small
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 3/8 in
- Drive Size
- T20
- Head Height
- 0.115 in
- Head Dia.
- 0.322 in
- Head Width
- 0.322 in
- Thread Size
- #8-16
- Maximum Head Width
- 21/64 in
- Maximum Head Height
- 7/64 in
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 3/8 in, Head Width 0.322 in, Head Height 0.115 in, Drive Size T20, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Torx Plus(R), Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.