This item is Discontinued.

Tamper-Pruf Screws Spanner Pan Machine Screw, Plain 18-8 Stainless Steel 1.102112OS

This item is Discontinued.

Tamper-Pruf Screws

Spanner Pan Machine Screw, Plain 18-8 Stainless Steel (Discontinued)

Mfr # 1.102112OS
Zoro # G408421619
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1.102112OS
Zoro #
G408421619
UPC #
-
Country of Origin
United States

Details

Head Type
Pan
Drive
Spanner
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

10-24 x 1-1/2 spanner machine screw - oval head - 18-8 stainless steel - pkg of 100 security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Snake eyes spanner drive screws require matching driver bit, reducing the chances of unauthorized removal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.