Shop TAMPER-PRUF SCREWS
See all product information
Create Account
Spanner Pan Machine Screw, Plain 18-8 Stainless Steel
- Mfr # 1.14234TS
- Zoro # G708421456
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Pan Head
Spanner Drive
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.14234TS
- Zoro #
- G708421456
- UPC #
- -
- Country of Origin
- United States
- Head Type
- Pan
- Drive
- Spanner
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
Description
1/4-20 x 3/4 spanner machine screw - truss head - 18-8 stainless steel - pkg of 100 security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Snake eyes spanner drive screws require matching driver bit, reducing the chances of unauthorized removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.