CAD Drawings

Download CAD Files

Tamper Resistant Screw, 1-1/2 in, Plain Finish, 18-8 Stainless Steel, Flat Head 25 PK

  • Mfr # 51600

  • Zoro # G3291635

CAD Available

product price:  $12.45
/pk 25, $0.50/ea

Key Features

Flat Head
Tamper-Resistant Hex Drive
CAD Drawing
System of Measurement
Inch
Thread Size
#14
Fastener Length
1-1/2 in
Drive Size
5/32 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51600
Zoro #
G3291635
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#14
Fastener Length
1-1/2 in
Drive Size
5/32 in
Head Height
0.161 in
Head Dia.
0.480 to 0.531 in
Head Width
0.506 in
Thread Length
1 1/2 in
Screw Size
#14
Maximum Head Width
1/2 in
Maximum Head Height
5/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Tamper-Resistant Hex
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
Item
Tamper Resistant Screw
Head Angle (Deg.)
82
Maximum Head Angle
82 Degrees
Tip Type
Pointed
Pack Size
Small
Type
Sheet Metal Screw
Drive Type
Pin-In Hex
Dimensional Standards
ASME B18.6.4
Meets/Exceeds
ANSI/ASME B18.6.4
CAD Available
Yes
Material Grade/Class
18-8

Description

Tamper Resistant Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 1/2 in, Head Width 0.506 in, Head Height 0.161 in, Drive Size 5/32 in, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 1/2 in, System of Measurement Inch, Drive Tamper-Resistant Hex, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products