Tamper Resistant Screw, 1-1/2 in, Plain Finish, 18-8 Stainless Steel, Flat Head Spanner Drive

  • Mfr # 122302

  • Zoro # G3441121


product price: $10.15
/pk 25, $0.41/ea

Key Features

Flat Head
Spanner Drive
System of Measurement
Inch
Drive Size
#12
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122302
Zoro #
G3441121
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#12
Fastener Length
1-1/2 in
Drive Size
#12
Head Height
0.132 in
Head Dia.
0.389 to 0.438 in
Head Width
0.414 in
Thread Length
1 1/2 in
Screw Size
#12
Maximum Head Height
1/8 in
Maximum Head Width
13/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Spanner
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
Item
Tamper Resistant Screw
Head Angle (Deg.)
82
Tip Type
Pointed
Pack Size
Small
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.4
Drive Type
Tamper-Resistant
Type
Sheet Metal Screw
Meets/Exceeds
ANSI/ASME B18.6.4
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 1/2 in, Head Width 0.414 in, Head Height 0.132 in, Drive Size #12, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Spanner, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products