Tamper Resistant Screw, 1-1/4 in, Black Oxide Finish, Steel, Button Head Torx Drive, 25 PK
Mfr # 31110
Zoro # G3253327
CAD Available
product price:Â $5.35
/pk 25, $0.21/eaKey Features
Button Head
Torx Drive
CAD Drawing
System of Measurement
Inch
Thread Size
#8
Fastener Length
1-1/4 in
Drive Size
5/32 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31110
Zoro #
G3253327
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8
Fastener Length
1-1/4 in
Drive Size
5/32 in
Head Dia.
0.298 to 0.312 in
Head Height
0.087 in
Head Width
0.305 in
Maximum Head Height
3/32 in
Thread Length
1 1/4 in
Screw Size
#8
Maximum Head Width
5/16 in
Details
CAD Available
Yes
System of Measurement
Inch
Head Type
Button
Drive
Torx
Material
Steel
Finish
Black Oxide
Standards
ANSI/ASME B18.6.4
Item
Tamper Resistant Screw
Tip Type
Pointed
Pack Size
Small
Drive Type
Pin-In Hex
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.4
Meets/Exceeds
ANSI/ASME B18.6.4
Description
Tamper Resistant Screw, Head Type Button, Finish Black Oxide, Material Steel, Screw Size #8, Fastener Length 1 1/4 in, Head Width 0.305 in, Head Height 0.087 in, Drive Size 5/32 in, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Tamper-Resistant Hex, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.