Shop TAMPER-PRUF SCREWS
See all product information
Create Account
Tamper Resistant Screw, 1-1/4 in, Plain Finish, 18-8 Stainless Steel, Button Head Torx Drive, 25 PK
- Mfr # 31560
- Zoro # G2706715
product price:Â
$
11.19
/pk of 25, $0.45/ea
Key Features
Button Head
Torx Drive
System of Measurement
Inch
Thread Size
#14
Fastener Length
1-1/4 in
Drive Size
5/32 in
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31560
- Zoro #
- G2706715
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Button
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Standards
- ANSI/ASME B18.6.4
- Item
- Tamper Resistant Screw
- Tip Type
- Pointed
- Pack Size
- Small
- Type
- Sheet Metal Screw
- Drive Type
- Pin-In Hex
- Dimensional Standards
- ASME B18.6.4
- Meets/Exceeds
- ANSI/ASME B18.6.4
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- #14
- Fastener Length
- 1-1/4 in
- Drive Size
- 5/32 in
- Head Dia.
- 0.419 to 0.437 in
- Head Height
- 0.133 in
- Head Width
- 0.428 in
- Maximum Head Height
- 9/64 in
- Thread Length
- 1 1/4 in
- Screw Size
- #14
- Maximum Head Width
- 27/64 in
Description
Tamper Resistant Screw, Head Type Button, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 1/4 in, Head Width 0.428 in, Head Height 0.133 in, Drive Size 5/32 in, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 27/64 in, System of Measurement Inch, Drive Tamper-Resistant Hex, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.