Tamper Resistant Screw, 1-1/4 in, Plain Finish, 18-8 Stainless Steel, Flat Head Spanner Drive

  • Mfr # 122301

  • Zoro # G3425597


product price:  $9.39
/pk 25, $0.38/ea

Key Features

Flat Head
Spanner Drive
System of Measurement
Inch
Drive Size
#12
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122301
Zoro #
G3425597
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#12
Fastener Length
1-1/4 in
Drive Size
#12
Head Dia.
0.389 to 0.438 in
Head Height
0.132 in
Head Width
0.414 in
Thread Length
1 1/4 in
Screw Size
#12
Maximum Head Width
13/32 in
Maximum Head Height
1/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Spanner
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
Item
Tamper Resistant Screw
Head Angle (Deg.)
82
Tip Type
Pointed
Maximum Head Angle
82 Degrees
Pack Size
Small
Dimensional Standards
ASME B18.6.4
Type
Sheet Metal Screw
Drive Type
Tamper-Resistant
Meets/Exceeds
ANSI/ASME B18.6.4
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 1/4 in, Head Width 0.414 in, Head Height 0.132 in, Drive Size #12, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Spanner, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products