Tamper Resistant Screw, 1 in, Plain Finish, 18-8 Stainless Steel, Flat Head Spanner Drive, 25 PK
Mfr # 122100
Zoro # G2726096
product price:Â $8.79
/pk 25, $0.35/eaKey Features
Flat Head
Spanner Drive
System of Measurement
Inch
Drive Size
#6
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122100
Zoro #
G2726096
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6
Fastener Length
1 in
Drive Size
#6
Head Dia.
0.244 to 0.279 in
Head Height
0.083 in
Head Width
0.262 in
Thread Length
1 in
Screw Size
#6
Maximum Head Height
5/64 in
Maximum Head Width
17/64 in
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1 in, Head Width 0.262 in, Head Height 0.083 in, Drive Size #6, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Spanner, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.