Shop TAMPER-PRUF SCREWS
See all product information
Create Account
Tamper Resistant Screw, 1 in, Zinc Plated Finish, Steel, Round Head One-Way Drive, 100 PK
- Mfr # 151020
- Zoro # G3280067
product price:Â
$
7.15
/pk of 100, $0.07/ea
Sold in multiples of 2Â pks for
$14.30
Key Features
Round Head
One-Way Drive
System of Measurement
Inch
Drive Size
#6
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.6.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151020
- Zoro #
- G3280067
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- One-Way
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ANSI/ASME B18.6.4
- Item
- Tamper Resistant Screw
- Tip Type
- Pointed
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.4
- Drive Type
- Tamper-Resistant
- Meets/Exceeds
- ANSI/ASME B18.6.4
- Type
- Sheet Metal Screw
- Shell Material
- Steel
Dimensions
- Thread Size
- #6
- Fastener Length
- 1 in
- Drive Size
- #6
- Head Dia.
- 0.240 to 0.260 in
- Head Height
- 0.094 in
- Maximum Head Height
- 3/32 in
- Maximum Head Width
- 17/64 in
- Head Width
- 0.26 in
- Thread Length
- 1 in
- Screw Size
- #6
Description
Sheet Metal Screw, Head Type Round, Finish Zinc-Plated, Material Steel, Screw Size #6, Fastener Length 1 in, Head Width 0.26 in, Head Height 0.094 in, Drive Size #6, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive One-Way, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.