Tamper Resistant Screw, 2 in, Plain Finish, 18-8 Stainless Steel, Flat Head Spanner Drive, 10 PK

  • Mfr # 122304

  • Zoro # G2732107


product price:  $4.95
/pk 10, $0.50/ea

Key Features

Flat Head
Spanner Drive
System of Measurement
Inch
Drive Size
#12
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122304
Zoro #
G2732107
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#12
Fastener Length
2 in
Drive Size
#12
Head Dia.
0.389 to 0.438 in
Head Height
0.132 in
Head Width
0.414 in
Thread Length
2 in
Screw Size
#12
Maximum Head Height
1/8 in
Maximum Head Width
13/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Spanner
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
Item
Tamper Resistant Screw
Head Angle (Deg.)
82
Maximum Head Angle
82 Degrees
Pack Size
Small
Tip Type
Pointed
Dimensional Standards
ASME B18.6.4
Meets/Exceeds
ANSI/ASME B18.6.4
Drive Type
Tamper-Resistant
Type
Sheet Metal Screw
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 2 in, Head Width 0.414 in, Head Height 0.132 in, Drive Size #12, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Spanner, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products