Tamper Resistant Screw, 2 in, Plain Finish, 18-8 Stainless Steel, Pan Head Spanner Drive, 10 PK

  • Mfr # 121600

  • Zoro # G3160674


product price:  $6.85
/pk 10, $0.68/ea

Key Features

Pan Head
Spanner Drive
System of Measurement
Inch
Drive Size
#10
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121600
Zoro #
G3160674
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10
Fastener Length
2 in
Drive Size
#10
Head Dia.
0.357 to 0.373 in
Head Height
0.125 in
Maximum Head Height
1/8 in
Maximum Head Width
3/8 in
Head Width
0.373 in
Thread Length
2 in
Screw Size
#10

Details

System of Measurement
Inch
Head Type
Pan
Drive
Spanner
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
Item
Tamper Resistant Screw
Pack Size
Small
Tip Type
Pointed
Dimensional Standards
ASME B18.6.4
Type
Sheet Metal Screw
Drive Type
Tamper-Resistant
Meets/Exceeds
ANSI/ASME B18.6.4
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #10, Fastener Length 2 in, Head Width 0.373 in, Head Height 0.125 in, Drive Size #10, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Spanner, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products