Tamper Resistant Screw, 3/4 in, Plain Finish, 18-8 Stainless Steel, Flat Head Spanner Drive, 25 PK

  • Mfr # 122170

  • Zoro # G3063977


product price:  $5.79
/pk 25, $0.23/ea

Key Features

Flat Head
Spanner Drive
System of Measurement
Inch
Drive Size
#8
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122170
Zoro #
G3063977
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8
Fastener Length
3/4 in
Drive Size
#8
Head Dia.
0.292 to 0.332 in
Head Height
0.1 in
Head Width
0.312 in
Thread Length
3/4 in
Screw Size
#8
Maximum Head Height
3/32 in
Maximum Head Width
5/16 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Spanner
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
Item
Tamper Resistant Screw
Head Angle (Deg.)
82
Tip Type
Pointed
Pack Size
Small
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.4
Drive Type
Tamper-Resistant
Meets/Exceeds
ANSI/ASME B18.6.4
Type
Sheet Metal Screw
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 3/4 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #8, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Spanner, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products