Tamper Resistant Screw, 3/4 in, Plain Finish, 18-8 Stainless Steel, Flat Head Torx Drive, 25 PK
- Mfr # 51570
- Zoro # G3136691
product price:Â
$
12.15
/pk of 25, $0.49/ea
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Thread Size
#14
Drive Size
5/32 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51570
- Zoro #
- G3136691
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Standards
- ANSI/ASME B18.6.4
- Item
- Tamper Resistant Screw
- Head Angle (Deg.)
- 82
- Tip Type
- Pointed
- Pack Size
- Small
- Maximum Head Angle
- 82 Degrees
- Meets/Exceeds
- ANSI/ASME B18.6.4
- Dimensional Standards
- ASME B18.6.4
- Drive Type
- Pin-In Hex
- Type
- Sheet Metal Screw
- Resistance Properties
- Tamper-Resistant
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- #14
- Fastener Length
- 3/4 in
- Drive Size
- 5/32 in
- Head Height
- 0.161 in
- Head Dia.
- 0.480 to 0.531 in
- Head Width
- 0.506 in
- Thread Length
- 3/4 in
- Screw Size
- #14
- Maximum Head Width
- 1/2 in
- Maximum Head Height
- 5/32 in
Description
Tamper Resistant Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 3/4 in, Head Width 0.506 in, Head Height 0.161 in, Drive Size 5/32 in, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 1/2 in, System of Measurement Inch, Drive Tamper-Resistant Hex, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.