CAD
Tamper Resistant Screw, 3/4 in, Plain Finish, 18-8 Stainless Steel, Round Head One-Way Drive, 25 PK
- Mfr # 151410
- Zoro # G2690816
CAD Available
product price:Â
$
7.79
/pk of 25, $0.31/ea
Key Features
Round Head
One-Way Drive
CAD Drawing
System of Measurement
Inch
Drive Size
#14
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.6.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151410
- Zoro #
- G2690816
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- One-Way
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Standards
- ANSI/ASME B18.6.4
- Item
- Tamper Resistant Screw
- Tip Type
- Pointed
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.4
- Type
- Sheet Metal Screw
- Drive Type
- Tamper-Resistant
- Meets/Exceeds
- ANSI/ASME B18.6.4
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #14
- Fastener Length
- 3/4 in
- Drive Size
- #14
- Head Dia.
- 0.443 to 0.472 in
- Head Height
- 0.172 in
- Maximum Head Height
- 11/64 in
- Maximum Head Width
- 15/32 in
- Head Width
- 0.472 in
- Thread Length
- 3/4 in
- Screw Size
- #14
Description
Sheet Metal Screw, Head Type Round, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 3/4 in, Head Width 0.472 in, Head Height 0.172 in, Drive Size #14, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive One-Way, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.